170M3566

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3566

Eaton's Bussmann series Fuses

170M3566

Eaton's Bussmann series Fuses
FUSE 250A 690V 1GKN/50 AR UC
MFG Item Number
170M3566
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3566
FUSE 250A 690V 1GKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3566
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 690 V, compact size 1, 45 x 59 x 51 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 700 VAC
Class aR
Net Weight 0.583 lbs
Gross Weight 0.001 lbs