170M3568

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3568 Eaton's Bussmann series Fuses, FUSE 350A 690V 1GKN/50 AR UC

MFG Item Number
170M3568

170M3568 Eaton's Bussmann series Fuses, FUSE 350A 690V 1GKN/50 AR UC

MFG Item Number
170M3568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3568
FUSE 350A 690V 1GKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3568
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 690 V, compact size 1, 45 x 59 x 51 mm, aR, IEC, UL, type K indicator, 18 UNC
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 700 VAC
Class aR
Net Weight 0.0992 lbs
Gross Weight 0.0992 lbs