170M3608

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3608

Eaton's Bussmann series Fuses

170M3608

Eaton's Bussmann series Fuses
FUSE 40A 690V 1FU/78 AR UC
MFG Item Number
170M3608
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3608
FUSE 40A 690V 1FU/78 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3608
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 40 A, AC 690 V, compact size 1, 45 x 45 x 110 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 40 A
AC Voltage 690 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 0.001 lbs