170M3622

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3622

Eaton's Bussmann series Fuses

170M3622

Eaton's Bussmann series Fuses
FUSE 550A 690V 1FU/78 AR UC
MFG Item Number
170M3622
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3622
FUSE 550A 690V 1FU/78 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3622
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 550A, 200 kAIC, None, Fuse, Blade end X blade end, Class aR
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 690 VAC
Class aR
Net Weight 0.633 lbs
Gross Weight 0.0044 lbs