170M3691

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3691

Eaton's Bussmann series Fuses

170M3691

Eaton's Bussmann series Fuses
FUSE 100A 1250V 1FU/115 AR CU
MFG Item Number
170M3691
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuses, Series
Item #
170M3691
FUSE 100A 1250V 1FU/115 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3691
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 100 A, AC 1250 V, compact size 1, 45 x 45 x 156 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 100 A
AC Voltage 1,250 VAC
DC Voltage 1,250 VDC
Class aR
Net Weight 2.2983 lbs
Gross Weight 2.2983 lbs