170M3714

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3714

Eaton's Bussmann series Fuses

170M3714

Eaton's Bussmann series Fuses
FUSE 160A 690V 1FU/115 AR UC
MFG Item Number
170M3714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3714
FUSE 160A 690V 1FU/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3714
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 160 A, AC 690 V, compact size 1, 45 x 45 x 148 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 690 VAC
Class aR
Net Weight 0.8 lbs
Gross Weight 11 lbs