170M3715

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3715

Eaton's Bussmann series Fuses

170M3715

Eaton's Bussmann series Fuses
FUSE 200A 690V 1 FU 115 AR UC
MFG Item Number
170M3715
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3715
FUSE 200A 690V 1 FU 115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3715
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 200 A, AC 690 V, compact size 1, 45 x 45 x 148 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 690 VAC
Class aR
Net Weight 0.7782 lbs
Gross Weight 0.7782 lbs