170M3904

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3904

Eaton's Bussmann series Fuses

170M3904

Eaton's Bussmann series Fuses
FUSE 200A 690V 1STN/110 AR
MFG Item Number
170M3904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3904
FUSE 200A 690V 1STN/110 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3904
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 200 A, 690 V, 108 Millimeter, Size 1, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 690 VAC
Class aR
Net Weight 0.7694 lbs
Gross Weight 0.7694 lbs