170M3922

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3922

Eaton's Bussmann series Fuses

170M3922

Eaton's Bussmann series Fuses
SEMICONDUCTOR FUSE 1000V
MFG Item Number
170M3922
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3922
SEMICONDUCTOR FUSE 1000V

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3922
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series 170M high speed fuse, 700V UL, 690V IEC, 63A RMS, 150 kAIC, Non Indicating, Square body flush end contact, -GKN/- type K indicator for micro, Class aR, Flush
Fuse Type Semiconductor
Current Rating 63 A
Class aR
Net Weight 0.001 lbs
Gross Weight 0.001 lbs