170M3924

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3924

Eaton's Bussmann series Fuses

170M3924

Eaton's Bussmann series Fuses
Semiconductor Fuse 1000V
MFG Item Number
170M3924
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fuses, Series
Item #
170M3924
Semiconductor Fuse 1000V

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3924
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Semiconductor Fuse 1000V
Fuse Type Semiconductor
Current Rating 100 A
Class aR
Net Weight 0.8648 lbs
Gross Weight 0.8648 lbs