170M4019

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4019

Eaton's Bussmann series Fuses

170M4019

Eaton's Bussmann series Fuses
FUSE 900A 550V 1/80 AR
MFG Item Number
170M4019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4019
FUSE 900A 550V 1/80 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4019
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 550 V, DIN 1, 53 x 53 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 550 VAC
Class aR
Net Weight 1.0031 lbs
Gross Weight 1.0031 lbs
Alternatives
170M4069
170M4069
Eaton's Bussmann series Fuses