170M4118

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4118

Eaton's Bussmann series Fuses

170M4118

Eaton's Bussmann series Fuses
FUSE 800A 690V 1KN/80 AR UC
MFG Item Number
170M4118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4118
FUSE 800A 690V 1KN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4118
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 690 V, DIN 1, 53 x 69 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 700 VAC
Class aR
Net Weight 1.0847 lbs
Gross Weight 1.0847 lbs