170M4139

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4139 Eaton's Bussmann series Fuses, FUSE 200A 1250V 1/110 AR CU

MFG Item Number
170M4139

170M4139 Eaton's Bussmann series Fuses, FUSE 200A 1250V 1/110 AR CU

MFG Item Number
170M4139
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4139
FUSE 200A 1250V 1/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4139
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 200A, 100 kAIC, Class aR, DIN 43 620, Standard, Clearing at 1000V: 22500 , Clearing at 1250V: 30000, square body with centre-bolted tags slotted, Top fuse status indicator, 50W
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 1,300 VAC
Class aR
Net Weight 1.04 lbs
Gross Weight 1.04 lbs