Series Information
| Manufacturer Part Number | 170M4140 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series high speed square body fuse, 250A, 100 kAIC, Class aR, DIN 43 620, Standard, Clearing at 1000V: 46000 , Clearing at 1250V: 61500, square body with centre-bolted tags slotted, Top fuse status indicator, 60W |
| Fuse Type | Semiconductor |
| Current Rating | 250 A |
| AC Voltage | 1,300 VAC |
| Class | aR |
| Net Weight | 0.4387 lbs |
| Gross Weight | 0.4387 lbs |