170M4162

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4162

Eaton's Bussmann series Fuses

170M4162

Eaton's Bussmann series Fuses
FUSE 400A 690V 1/110 AR UC
MFG Item Number
170M4162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4162
FUSE 400A 690V 1/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4162
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, AC 690 V, DIN 1, 53 x 66 x 138 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 700 VAC
Class aR
Net Weight 1.0582 lbs
Gross Weight 1.0582 lbs