170M4213

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4213 Eaton's Bussmann series Fuses, FUSE 450A 690V 1TN/110 AR UC

MFG Item Number
170M4213

170M4213 Eaton's Bussmann series Fuses, FUSE 450A 690V 1TN/110 AR UC

MFG Item Number
170M4213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4213
FUSE 450A 690V 1TN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4213
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700 V UL, 690V IEC, 450A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 700 VAC
Class aR
Net Weight 1.1001 lbs
Gross Weight 1.1001 lbs