170M4390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4390 Eaton's Bussmann series Fuses, FUSE 250A 1250V 1BKN/75 AR CU

MFG Item Number
170M4390

170M4390 Eaton's Bussmann series Fuses, FUSE 250A 1250V 1BKN/75 AR CU

MFG Item Number
170M4390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuses, Series
Item #
170M4390
FUSE 250A 1250V 1BKN/75 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4390
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 1250 V, size 1, 53 x 69 x 74 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 1.196 lbs
Gross Weight 1.196 lbs