170M4410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4410

Eaton's Bussmann series Fuses

170M4410

Eaton's Bussmann series Fuses
FUSE 315A 690V 1BN/50 AR UC
MFG Item Number
170M4410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4410
FUSE 315A 690V 1BN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4410
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700 V UL, 690V IEC, 315A, 200 kAIC, Top fuse status indicator, Class aR, Flush
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 700 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 0.0242 lbs