170M4418

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4418

Eaton's Bussmann series Fuses

170M4418

Eaton's Bussmann series Fuses
FUSE 800A 690V 1BN/50 AR UC
MFG Item Number
170M4418
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4418
FUSE 800A 690V 1BN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4418
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 800A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 700 VAC
Class aR
Net Weight 0.8451 lbs
Gross Weight 0.8451 lbs