170M4419

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4419

Eaton's Bussmann series Fuses

170M4419

Eaton's Bussmann series Fuses
FUSE 900A 550V 1BN/50 AR
MFG Item Number
170M4419
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4419
FUSE 900A 550V 1BN/50 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4419
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 550 V, size 1, 53 x 69 x 51 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 550 VAC
Class aR
Net Weight 0.95 lbs
Gross Weight 0.95 lbs