170M4663

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4663

Eaton's Bussmann series Fuses

170M4663

Eaton's Bussmann series Fuses
FUSE 450A 690V IEC 700V UL 1FKE/90 AR
MFG Item Number
170M4663
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4663
FUSE 450A 690V IEC 700V UL 1FKE/90 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4663
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 690 V, size 1, 53 x 69 x 136 mm, aR, IEC, UL, type K indicator, 90 mm fixing centres
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 690 VAC
Class aR
Net Weight 0.3616 lbs
Gross Weight 0.3616 lbs