170M4697

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4697

Eaton's Bussmann series Fuses

170M4697

Eaton's Bussmann series Fuses
FUSE 630A 1000V 1FU/115 AR
MFG Item Number
170M4697
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4697
FUSE 630A 1000V 1FU/115 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4697
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 630 A, AC 1000 V, size 1, 45 x 59 x 156 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 630 A
AC Voltage 1,000 VAC
Class aR
Net Weight 1.0737 lbs
Gross Weight 1.0737 lbs