170M4711

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4711

Eaton's Bussmann series Fuses

170M4711

Eaton's Bussmann series Fuses
FUSE 350A 690V 1FU/115 AR UC
MFG Item Number
170M4711
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4711
FUSE 350A 690V 1FU/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4711
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 690 V, size 1, 53 x 69 x 136 mm, aR, IEC, UL, 115 mm fixing centres
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 690 VAC
Class aR
Net Weight 1 lb
Gross Weight 0.035 lbs
Alternatives
170M4761
170M4761
Eaton's Bussmann series Fuses