170M4718

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4718

Eaton's Bussmann series Fuses

170M4718

Eaton's Bussmann series Fuses
FUSE 800A 690V 1FU/115 AR UC
MFG Item Number
170M4718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4718
FUSE 800A 690V 1FU/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4718
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 800A HS 690V 1FU/115 AR UC
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 700 VAC
Class aR
Net Weight 1.07 lbs
Gross Weight 1.07 lbs