170M4744

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4744

Eaton's Bussmann series Fuses

170M4744

Eaton's Bussmann series Fuses
FUSE 450A 1250V 1FKE/115 AR CU
MFG Item Number
170M4744
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4744
FUSE 450A 1250V 1FKE/115 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4744
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 1250 V, size 1, 53 x 69 x 160 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 1,250 VAC
Class aR
Net Weight 1.3713 lbs
Gross Weight 1.3713 lbs