170M4760

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4760

Eaton's Bussmann series Fuses

170M4760

Eaton's Bussmann series Fuses
FUSE 315A 690V 1FKE/115 AR UC
MFG Item Number
170M4760
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4760
FUSE 315A 690V 1FKE/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4760
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 690 V, size 1, 53 x 69 x 136 mm, aR, IEC, UL, single indicator, 115 mm fixing centres
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 690 VAC
Class aR
Net Weight 1.239 lbs
Gross Weight 1.239 lbs