170M4803

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4803

Eaton's Bussmann series Fuses

170M4803

Eaton's Bussmann series Fuses
25A 1000V 00/80 aR INDICATOR FUSE
MFG Item Number
170M4803
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M4803
25A 1000V 00/80 aR INDICATOR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4803
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 25A 1000V HS 00/80 aR INDICATOR FUSE
Fuse Type Semiconductor
Current Rating 25 A
AC Voltage 1,000 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 0.0154 lbs