Series Information
| Manufacturer Part Number | 170M4804 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series high speed square body fuse,32A,125 kAIC,Class aR,Blade end X Din 43-620 blade end,DIN 43 620,Standard,Clearing at 1000V: 390,square body with centre-bolted tags slotted,Top fuse status indicator,55,9W |
| Fuse Type | Semiconductor |
| Current Rating | 32 A |
| AC Voltage | 1,000 VAC |
| Class | aR |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.0154 lbs |