170M4826

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4826

Eaton's Bussmann series Fuses

170M4826

Eaton's Bussmann series Fuses
FUSE 40A 1000V 00TN/80 AR
MFG Item Number
170M4826
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M4826
FUSE 40A 1000V 00TN/80 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4826
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 40 A, AC 1000 V, size 00, 30 x 47 x 98 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 40 A
AC Voltage 1,000 VAC
Class aR
Net Weight 0.5144 lbs
Gross Weight 0.5144 lbs