170M4843

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4843

Eaton's Bussmann series Fuses

170M4843

Eaton's Bussmann series Fuses
FUSE 80A 4500V 1/315 AR
MFG Item Number
170M4843
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4843
FUSE 80A 4500V 1/315 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4843
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 80 A, AC 4500 V, size 1, 51 x 51 x 346 mm, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 80 A
AC Voltage 4,500 VAC
DC Voltage 4,500 VDC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs