170M4866D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4866D

Eaton's Bussmann series Fuses

170M4866D

Eaton's Bussmann series Fuses
FUSE 630A 690V aR DIN 1 HSDNH
MFG Item Number
170M4866D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4866D
FUSE 630A 690V aR DIN 1 HSDNH

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4866D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 630 A, AC 690 V, DIN 1, aR, DIN, IEC, dual indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 630 A
AC Voltage 700 VAC
Class aR
Net Weight 0.9348 lbs
Gross Weight 0.9348 lbs