170M4968

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4968

Eaton's Bussmann series Fuses

170M4968

Eaton's Bussmann series Fuses
FUSE 315A 1000V 1KN/110
MFG Item Number
170M4968
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4968
FUSE 315A 1000V 1KN/110

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4968
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 1000 V, DIN 1, 51 x 69 x 138 mm, aR, DIN, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 0.4806 lbs
Gross Weight 0.4806 lbs