170M4981

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4981

Eaton's Bussmann series Fuses

170M4981

Eaton's Bussmann series Fuses
FUSE 200A 1000V 1TN/110 AR
MFG Item Number
170M4981
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M4981
FUSE 200A 1000V 1TN/110 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4981
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 200 A, AC 1000 V, DIN 1, 51 x 69 x 138 mm, aR, DIN, IEC, type T indicator
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 0.4696 lbs
Gross Weight 0.4696 lbs