170M5008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5008

Eaton's Bussmann series Fuses

170M5008

Eaton's Bussmann series Fuses
FUSE 400A 690V 2/80 AR UC INDICATOR
MFG Item Number
170M5008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5008
FUSE 400A 690V 2/80 AR UC INDICATOR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5008
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 700 VAC
Class aR
Net Weight 0.4328 lbs
Gross Weight 0.4328 lbs
Alternatives
170M5058
170M5058
Eaton's Bussmann series Fuses
170M5158
170M5158
Eaton's Bussmann series Fuses
170M5208
170M5208
Eaton's Bussmann series Fuses