170M5009

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5009

Eaton's Bussmann series Fuses

170M5009

Eaton's Bussmann series Fuses
FUSE 450A 690V 2/80 AR UC
MFG Item Number
170M5009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5009
FUSE 450A 690V 2/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5009
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 700 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 0.8069 lbs
Alternatives
170M5059
170M5059
Eaton's Bussmann series Fuses
170M5109
170M5109
Eaton's Bussmann series Fuses
170M5159
170M5159
Eaton's Bussmann series Fuses
170M5209
170M5209
Eaton's Bussmann series Fuses