170M5061

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5061

Eaton's Bussmann series Fuses

170M5061

Eaton's Bussmann series Fuses
FUSE 550A 690V 2TN/80 AR UC
MFG Item Number
170M5061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5061
FUSE 550A 690V 2TN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5061
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 550 A, 690 V IEC, 700 V UL, 78 Millimeter, Size 2, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 700 VAC
Class aR
Net Weight 1.3095 lbs
Gross Weight 1.3095 lbs
Alternatives
170M5011
170M5011
Eaton's Bussmann series Fuses, 170M Series
170M5111
170M5111
Eaton's Bussmann series Fuses