170M5193

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5193 Eaton's Bussmann series Fuses, FUSE 450A 1250V 2TN/110 AR CU

MFG Item Number
170M5193

170M5193 Eaton's Bussmann series Fuses, FUSE 450A 1250V 2TN/110 AR CU

MFG Item Number
170M5193
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5193
FUSE 450A 1250V 2TN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5193
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 1250 V, size 2, 61 x 75 x 138 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 1,300 VAC
Class aR
Net Weight 1.3977 lbs
Gross Weight 1.3977 lbs