170M5218

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5218 Eaton's Bussmann series Fuses, FUSE 1250A 600V 2TN/110 AR UC

MFG Item Number
170M5218

170M5218 Eaton's Bussmann series Fuses, FUSE 1250A 600V 2TN/110 AR UC

MFG Item Number
170M5218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5218
FUSE 1250A 600V 2TN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5218
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1250 A, AC 600 V, DIN 2, 61 x 75 x 138 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 1,250 A
AC Voltage 600 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 4.75 lbs