170M5283

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5283

Eaton's Bussmann series Fuses

170M5283

Eaton's Bussmann series Fuses
FUSE 700A 690V 2SFKE/135 AR
MFG Item Number
170M5283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5283
FUSE 700A 690V 2SFKE/135 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5283
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 700 A, AC 690 V, size 2, 61 x 77 x 212 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 700 A
AC Voltage 690 VAC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs