170M5365

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5365

Eaton's Bussmann series Fuses

170M5365

Eaton's Bussmann series Fuses
FUSE 900A 690V 2EK/91 AR UC
MFG Item Number
170M5365
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5365
FUSE 900A 690V 2EK/91 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5365
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 690 V, size 2, 61 x 77 x 126 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 690 VAC
Class aR
Net Weight 1.3647 lbs
Gross Weight 1.3647 lbs