Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170M5408 Eaton's Bussmann series Fuses, FUSE 400A 690V 2BN/50 AR UC
170M5408 Eaton's Bussmann series Fuses, FUSE 400A 690V 2BN/50 AR UC
This item cannot be canceled or returned
Description
FUSE 400A 690V 2BN/50 AR UC
Specifications
Specifications
| Manufacturer Part Number |
170M5408 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 400 A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush |
| Fuse Type |
Semiconductor |
| Current Rating |
400 A |
| AC Voltage |
700 VAC |
| Class |
aR |
| Net Weight |
1.33 lbs |
| Gross Weight |
0.9568 lbs |
170M5408
Eaton's Bussmann series Fuses