170M5438

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5438

Eaton's Bussmann series Fuses

170M5438

Eaton's Bussmann series Fuses
FUSE 250A 1250V 2BKN/80 AR CU
MFG Item Number
170M5438
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuses, Series
Item #
170M5438
FUSE 250A 1250V 2BKN/80 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5438
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 1250 V, size 2, 61 x 77 x 81 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 1,300 VAC
Class aR
Net Weight 1.6447 lbs
Gross Weight 1.6447 lbs