170M5466

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5466

Eaton's Bussmann series Fuses

170M5466

Eaton's Bussmann series Fuses
FUSE 1000A 690V 2BKN/50 AR UC
MFG Item Number
170M5466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M5466
FUSE 1000A 690V 2BKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5466
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1000 A, AC 690 V, size 2, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 1,000 A
AC Voltage 700 VAC
Class aR
Net Weight 2.93 lbs
Gross Weight 2.93 lbs