170M5510

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5510

Eaton's Bussmann series Fuses

170M5510

Eaton's Bussmann series Fuses
FUSE 500A 690V 2GN/50 AR UC
MFG Item Number
170M5510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5510
FUSE 500A 690V 2GN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5510
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 690 V, size 2, 61 x 77 x 51 mm, aR, IEC, UL, single indicator, US thread
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 700 VAC
Class aR
Net Weight 0.198 lbs
Gross Weight 0.198 lbs