170M5568

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5568

Eaton's Bussmann series Fuses

170M5568

Eaton's Bussmann series Fuses
FUSE 1250A 600V 2GKN/65 AR UC
MFG Item Number
170M5568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5568
FUSE 1250A 600V 2GKN/65 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5568
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 1250A 600V HS 2GKN/65 AR UC
Fuse Type Semiconductor
Current Rating 1,250 A
AC Voltage 1,300 VAC
Class aR
Net Weight 1.3 lbs
Gross Weight 1.3 lbs