170M5595

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5595

Eaton's Bussmann series Fuses

170M5595

Eaton's Bussmann series Fuses
FUSE 550A 1250V 2GKN/75 AR CU
MFG Item Number
170M5595
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5595
FUSE 550A 1250V 2GKN/75 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5595
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 1250 V, size 2, 61 x 77 x 75 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 700 VAC
Class aR
Net Weight 1.675 lbs
Gross Weight 1.675 lbs