170M5610
Eaton's Bussmann series Fuses, 170M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5610

Eaton's Bussmann series Fuses, 170M Series

170M5610

Eaton's Bussmann series Fuses, 170M Series
FUSE 500A 690V 2FU/90 AR UC
MFG Item Number
170M5610
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, 170M Series
Item #
170M5610
FUSE 500A 690V 2FU/90 AR UC

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number 170M5610
Manufacturer Eaton's Bussmann series
Product Series 170M
Family Series Eaton's Bussmann series Fuses, 170M Series
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 500A, 200 kAIC, None, Blade end X blade end, Class aR
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 690 VAC
Class aR
Net Weight 1.2 lbs
Gross Weight 0.776 lbs