170M5614

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5614 Eaton's Bussmann series Fuses, FUSE 800A 690V 2FU/90 AR UC

MFG Item Number
170M5614

170M5614 Eaton's Bussmann series Fuses, FUSE 800A 690V 2FU/90 AR UC

MFG Item Number
170M5614
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5614
FUSE 800A 690V 2FU/90 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5614
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, 90 mm fixing centres
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 690 VAC
Class aR
Net Weight 1.24 lbs
Gross Weight 1.24 lbs