170M5618

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5618

Eaton's Bussmann series Fuses

170M5618

Eaton's Bussmann series Fuses
FUSE 1250A 600V 2FU/90 AR UC
MFG Item Number
170M5618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5618
FUSE 1250A 600V 2FU/90 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5618
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1250 A, AC 600 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 1,250 A
AC Voltage 600 VAC
Class aR
Net Weight 0.6195 lbs
Gross Weight 0.6195 lbs