170M5747

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5747 Eaton's Bussmann series Fuses, FUSE HI SPEED SEMICOND. TYPE

MFG Item Number
170M5747

170M5747 Eaton's Bussmann series Fuses, FUSE HI SPEED SEMICOND. TYPE

MFG Item Number
170M5747
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5747
FUSE HI SPEED SEMICOND. TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5747
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 700 A, AC 1100 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 700 A
AC Voltage 1,100 VAC
Class aR
Net Weight 0.521 lbs
Gross Weight 0.521 lbs